Beli laptop murah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Laptop BackpackDeskripsi:Pelican Products, Inc. offers a full line of high quality, high durability backpacks for students, hikers, photographer, and everyone in between.atribut:
- Color: Black
- Exterior (LxWxD) (inch): 20.50x12.50x9.50 (52.1x31.8x24.1cm)
- Case Interior (LxWxD) (inch): 15.50x10.50x1.50 (39.4x26.7x3.8cm)
- Bag Volume (L): 19
- Case Material: ABS
- Fabric Material: 900 Denier Nylon/Polyurethane
- Front Plate Material: Polypropylene
- Acer Laptop Aspire 3 Series A314-35Deskripsi:Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.atribut:
- Processor Manufacture: Intel
- GPU: Intel UHD Graphics
- GPU Manufacture: Intel
- Memory: 4GB DDR4 (onboard)
- Memory Unplugged: Yes, Free 1X SODIMM
- Screen Size (inch): 14
- Storage (Gb): 256
- Storage Type: SSD NVMe
- Logitech Laptopatribut:
- Color: Grey
- Lenovo Laptop IdeaPad 3atribut:
- Display: 14.0 inch FHD (1920x1080)
- Operating System: Windows 11
- Battery: Integrated 38Wh
- Dimensions (WxDxH) (mm): 324.2x215.7x19.9
- Fingerprint Reader: None
- Speakers: Stereo speakers, 1.5W x2, Dolby Audio
- Pelican Protector Case with Foamatribut:
- Pins Material: Stainless Steel
- Acer Laptop Aspire 5 Series A514-54Deskripsi:Cakupan sinyal 360 derajat dengan Exo Amp Antenna, RAM & Storage yang bisa diupgrade untuk penyimpanan lebih besar dan performa yang lebih tinggi, 20% Performa lebih baik dibandingkan 10th Gen series (i3-1005G1).atribut:
- Processor Manufacture: Intel
- Memory Unplugged: Yes, Free 1X SODIMM
- Screen Size (inch): 14
- Storage (Gb): 512
- Storage Type: SSD NVMe
- Acer Laptop Aspire 3 Series A314-22Deskripsi:Desain Modern dengan Narrow Border Display, RAM & Storage yang bisa diupgrade untuk penyimpanan lebih besar dan performa yang lebih tinggi.atribut:
- Processor: AMD R33250U
- Processor Manufacture: AMD
- GPU: AMD Radeon Graphics
- GPU Manufacture: AMD
- Memory Unplugged: Yes, Free 1X SODIMM
- Office Home and Student: OHS 2021
- Operating System: Win 11 Home
- Screen Size (inch): 14
- Storage Type: SSD NVMe
- Targus Seoul BackpackDeskripsi:- Streamline Rucksack of Lightweight Construction - Snugged Fit Slim Laptop Compartment Up to 15.6inch Screen Size - Trolley System for Convenient Travel - Dual Handle Design As An Alternative Carrying Solution - Dedicated Tablet Compartment to Fit Up to 12.9inch Ipad Pro or Others - Soft-touch and Water Repellent Nylon - Spacious Storage Main Compartment and User Friendly Workstation - Security Hood and Side Pockets - Adjustable and Retractable Shoulder Straps - Contoured Padded Mesh Back Panel With Air Channel for Support and Comfort - Easy Access Side Pockets Compatibility: Fit Up to 14inch Screen SizeWarranty: Limited Lifetime Warrantyatribut:
- Material: Nylon
- Exterior Dimension (cm): 29.2x17.1x42.5
- Pelican Air Travel Caseatribut:
- Body Material: Ultra-light impact resistant resin
- Effective internal dimensions (frontage x depth x height) (mm): 518x284x183
- External Dimensions WxDxH (mm): 558x355x228
- Operating Temperature Range (°C): -51 to 71
- Outer Dimensions (WxDxH) (mm): 558x355x228
- Padlock Diameter (mm): 8.0 (Sold Separately)
- Type: with packing organizer
- Pelican Carry On Case No FoamDeskripsi:Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.atribut:
- Interior (LxWxD) (inch): 19.75x11.00x7.60 (50.2x27.9x19.3cm)
- Latch Material: ABS
- Exterior (LxWxD) (inch): 22.00x13.81x9.00 (55.9x35.1x22.9cm)
- Intake Volume (ft³): 0.96 (0.027m³)
- Bottom Depth (inch): 5.79 (14.7cm)
- Buoyancy (lbs): 64.15 (29.1kg)
- Foam Material: 1.3lb Polyurethane
- Lid Depth (inch): 1.79 (4.5cm)
- Material: Body; Polypropylene
- Maximum Temperature (°F): 210 (99°C)
- Minimum Temperature (°F): -40 (-40°C)
- O-Ring Materials: Polymer
- Padlock Hole Diameter (inch): 5/16 (8mm)
- Pins Material: Stainless Steel
- Purge Body Material: ABS
- Purge Vent Material: 3 Micron Hydrophobic Non-Woven
- Total Depth (inch): 7.58 (19.3cm)
- Weight with Foam (lbs): 13.60 (6.2kg)
- Wheels: 2
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- Dell Energy Backpack 15Deskripsi:Stay safe on-the-goDesigned with reflective prints on the front panel, the Dell Essential Backpack 15 (ES1520P) stands out in low-light conditions, shining brightly when hit with direct light, such as car headlights, making you more visible to others when you are navigating busy streets and sidewalks.Lightweight, yet roomy for your essentialsGood capacity to hold your laptop and everything you’ll need for the day. Your essentials will be within reach when you place your phone in the zippered front pocket and carry your water bottle and umbrella within the exterior side pockets.Keep essentials protected inside outMade of water-resistant outer material with a dedicated, padded laptop sleeve, the Dell Essential Backpack 15 (ES1520P) keeps your laptop and other essentials protected. Designed with zippers that can be concealed below the shoulder strap helps in avoiding unwanted attention.Comfortable to carryWhen you’re heading out, carry the lightweight backpack by the padded top handle and be on your way. Sling the backpack over your shoulders to go hands-free. You’ll stay comfortable and cool carrying the Dell Essential Backpack 15 (ES1520P) with air mesh back panel and padded shoulder straps.Fits most laptops, up to 15-inchesThe Dell Essential Backpack 15 (ES1520P) holds most Dell laptops, up to 15-inches, while commuting.What’s in the boxDell Essential Backpack 15 (ES1520P)
- MILWAUKEE Tool Backpackatribut:
- Number of Pockets: 48
- Overall Depth (inch): 10 1/4
- Primary Application: General Purpose
- Number of Inside Pockets: 46
- Number of Outside Pockets: 2
- Bag Style: Backpack
- Closure Type: Zipper
- Color: Red; Black
- Compatible Modular System: Packout
- Features: Impact Resistant Polymer Base, Plastic Reinforced Jab Saw Pocket, Reinforced Side Walls
- Material: Ballistic Nylon
- Number of Bags: 1
- Number of Handles: 2
- Number of Shoulder Straps: 2
- Overall Height (inch): 19
- Overall Width (inch): 15
- Series: Packout
- Shape: Rectangle
- MSI Laptop Modernatribut:
- GPU Manufacturing: AMD Radeon Graphics
- Screen Size (inch): 14
Daftar Harga laptop murah Terbaru March 2026
| Pelican Laptop Backpack | Rp2.899.900 |
| Acer Laptop Aspire 3 Series A314-35 | Rp5.399.900 |
| Dell Laptop Latitude | Rp16.999.900 |
| Lenovo Laptop IdeaPad Slim 3 | Rp6.799.900 |
| Logitech Laptop | Rp3.499.900 |
| Lenovo Laptop IdeaPad 3 | Rp6.999.900 |
| Targus Ransel | Rp249.900 |
| Pelican Protector Case with Foam | Rp1.099.900 |
| Acer Laptop Aspire 5 Series A514-54 | Rp8.999.900 |
| Acer Laptop Aspire 3 Series A314-22 | Rp6.199.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)
































































































































































/P102175347-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/MILWAUKEE%20Tool%20Backpack/2jP107303091-1.jpg)